Makena Sideboard Buffet in Gray Acacia Wood

  • Mfr # LCMKBUTG

  • Zoro # G613078738


product price:  $975.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMKBUTG
Zoro #
G613078738
UPC #
840254331174
Country of Origin
Viet Nam

Description

Enliven any corner of your home with our Makena sideboard buffet in gray Acacia wood. Bold and graphic, the sideboard is enriched with a three-dimensional honeycomb pattern. Its artistic facade showcases rich organic grains of Acacia. Both captivating and chic, the sideboard can be a perfect complement to your modern or contemporary home. Its sleek and clean-lined profile is accentuated with a black metallic base. Featuring open shelves, a drawer, and two cabinets, it can perfectly function as a buffet or bar to become your holiday companion. Acacia wood is a popular choice for furniture because it has many advantages over other types of hardwood. The strength-to-weight ratio of acacia wood is one of the best in the world, making it perfect for furniture that needs to be lightweight but still durable. It is resistant to moisture and pests and does not warp. If you are looking for a durable, long-lasting material for your furniture, then acacia wood is worth considering. This sideboard buffet cabinet can bring style and functionality to your living room, dining room, bedroom, entryway, or home office. The Makena sideboard features a beautiful tundra gray finish and black metal base.


  • PRODUCT DIMENSIONS - 63" L x 18" W x 31" H
  • UNIQUE DESIGN – The Makena collection features a unique three-dimensional honeycomb accent that adds a touch of pizazz to any room!
  • ACACIA WOOD - Acacia wood is one of the most durable hardwoods available, making it ideal for furniture that will be used frequently. It can withstand heavy use and is resistant to scratches, dents, and other damage.
  • MULTI FUNTION - This item can serve as a buffet, entry way cabinet, home office organizer, or media unit.
  • GENEROUS STORAGE - With cabinets, open shelf, and a drawer, our Makena sideboard provides ample storage to serve as your buffet, bar, media unit, or office cabinet.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • MAINTENANCE - Some may be tempted to use specific cleaning products for acacia because its durable. However, just like with other hardwoods, acacia wood furniture can be cleaned with soap and water if it is not too dirty.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.