Marcel Manual Reclining 2 Piece Sofa and Recliner Set in Dark Brown Leather

  • Mfr # SETMCBR2PC

  • Zoro # G013076624


product price: $2,435.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETMCBR2PC
Zoro #
G013076624
UPC #
840254331716
Country of Origin
Viet Nam

Details

Number of Pieces
2

Description

Enhance the comfort aesthetic in your home with the Marcel 2-Piece Living Room Sofa Set from Armen Living. This living room set includes 1 recliner chair and 1 reclining couch. This living room sofa set is upholstered in genuine leather that exudes a butter soft texture and can easily be cleaned. Genuine leather outlasts other upholstery furniture as it's a flexible and strong material, making it resistant to tears and punctures. This reclining chair and sofa can last for decades if cared for properly and allows you to create a hypoallergenic environment. The solid pine wood frame ensures the chairs durability, and the sinuous spring system will provide unmatched comfort and support. One of the benefits of a manual reclining furniture is the speed at which you can sit up or recline. Manual leather recliners allow you to recline quickly, whereas a power recliner reclines slowly. This can prove to be a nuisance if you need to get up quickly. Manual reclining functionality is a bit more carefree than a power; they have the flexibility to go anywhere in your house as they don't require direct access to a power outlet. Redefine a move night in your home with this beautiful 2-piece set. The Marcel 2- Piece Leather Living Room set is available in brown genuine leather upholstery and makes a great addition to any home theater, living room, den, or man cave!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.