Zoro Homepage

Margot and Rylee 5 Piece Modern Rectangular Dining Set in Light Gray Melamine Wood

  • Mfr # SETMNDI5RYCH

  • Zoro # G013076754


product price: $1,219.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETMNDI5RYCH
Zoro #
G013076754
UPC #
721535759927
Country of Origin
China

Description

Bring the Margot and Rylee 5 Piece Dining Set in Charcoal from Armen Living into your home! The fabric upholstery is luxuriously wrapped around the entire seat. Featuring a wide back and spacious seat, the Rylee will never confine you to a small space. The clean geometric upholstered lines add a textured look to this chair, covering the ultra-comfortable foam-padded cushion. The refined look of the Rylee will update the decor in any dining room, bar, or lounge area, or wherever you decide to place it! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. The Margot dining table was built with sturdiness in mind - featuring durable materials that will not fault from everyday wear and tear. This table is deep, wide, and strong - allowing you to seat a large family or group of guests. The wide base is on full display, capable of grabbing anyone's attention from far away.


  • PRODUCT DIMENSIONS - Dining Table W: 63 In. x D: 36 In. x H: 30 In. 2pc Dining Chair W: 20 In. x D: 25 In. x H: 36 In.x Seat H: 19 In.
  • SET INCLUDES - This dining set comes complete with 4 dining chairs and 1 rectangular dining table.
  • BUILT TO LAST - These chairs provide stability with their strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. The high-quality materials will endure everyday wear and tear and give you years of enjoyment. In addition, this chair has a weight capacity of 250 lbs.
  • ENHANCED FABRIC - These chairs are upholstered with a durable fabric that is delicate on your body, but tough on spills and messes. This versatile fabric gives you the luxury to spend time on the more important things in life - freeing you from daunting tasks.
  • SUPPORTIVE COMFORT - These expertly crafted dining chairs with premium densely padded foam, fabric upholstery, and ergonomic seatbacks all combine to make your life more comfortable and filled with relaxation.
  • SOLID AND DURABLE - The heavy-duty black powder-coated metal legs with a solid and strong tabletop, which is crafted to be extra stable and sturdy, giving you years of enjoyment!
  • EASY TO MAINTAIN - This dining room table is simple to clean and easy to maintain - wipe with a cloth and you're done!
  • NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.