Menorca Aluminum Outdoor Coffee Table in Dark Gray

  • Mfr # SETODMNGRBX4

  • Zoro # G114934311


product price:  $397.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Width
48 in
Length
14.5 in
Finish
Dark Gray
Color
Dark Gray
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODMNGRBX4
Zoro #
G114934311
UPC #
840254349223
Country of Origin
China

Dimensions

Width
48 in
Length
14.5 in
Depth
28.5 in

Details

Finish
Dark Gray
Color
Dark Gray
Material
Aluminum

Description

Introducing the Menorca Aluminum Outdoor Coffee Table in Dark Gray from Armen Living, the perfect addition to your outdoor living space. This stylish coffee table seamlessly complements any decor style making it an essential piece for your patio or backyard. Designed for both functionality and elegance, this outdoor coffee table is crafted from durable aluminum, ensuring long-lasting performance in any weather condition. The sleek dark gray finish enhances the modern aesthetic, making it a chic centerpiece for outdoor gatherings. Ideal for enjoying morning coffee or evening drinks, the Menorca coffee table provides a sturdy surface for snacks, beverages, and decor while you relax and take in the beauty of your surroundings. With its robust design and weather-resistant materials, this outdoor coffee table is built to withstand the elements, offering you worry-free enjoyment season after season. Elevate your outdoor experience with the Menorca Aluminum Outdoor Coffee Table, a stylish and functional piece that completes your outdoor furniture collection.


  • •PRODUCT DIMENSIONS: W: 48.03 In. x D: 28.5 In. x H: 14.37 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •LIGHTWEIGHT ALUMINUM: Aluminum’s lightweight nature doesn't compromise its strength, providing durable yet portable furniture for patios, gardens, and outdoor living spaces.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Whether paired with lounge chairs, sectional sofas, or dining sets, this coffee table fits seamlessly into different seating configurations, enhancing your outdoor space's functionality.
  • •NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.