Menorca Aluminum Outdoor Sofa in Dark Gray

  • Mfr # SETODMNGRBX3

  • Zoro # G514934300


product price:  $2,097.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Dark Gray
Material
Aluminum, Polyester Fabric
Overall Length
26 in
Overall Width
94 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODMNGRBX3
Zoro #
G514934300
UPC #
840254349216
Country of Origin
China

Dimensions

Overall Length
26 in
Overall Width
94 in
Depth
30 in

Details

Color
Dark Gray
Material
Aluminum, Polyester Fabric
Finish
Dark Gray

Description

Elevate your outdoor living space with the Menorca Aluminum Outdoor Sofa in Dark Gray from Armen Living. This stylish outdoor sofa is designed to provide ultimate comfort and modern aesthetics for your patio or backyard. Crafted with a durable aluminum frame, this outdoor sofa boasts exceptional resilience against the elements, making it ideal for any outdoor setting. The sophisticated dark gray finish adds a contemporary touch, perfectly complementing various decor styles. Enjoy worry-free relaxation with stain, UV, and water-resistant outdoor cushions that ensure your sofa remains clean and comfortable year-round. The removable cushions offer added convenience for easy cleaning and maintenance, allowing you to spend more time enjoying your outdoor space. This Menorca outdoor sofa is designed for entertaining, seating up to three people comfortably, making it perfect for gatherings, barbecues, or tranquil evenings under the stars. Enhance your outdoor area with the Menorca Aluminum Outdoor Sofa, where comfort meets style, and create unforgettable moments with family and friends.


  • •PRODUCT DIMENSIONS: W: 94 In. x D: 30 In. x H: 26 In. x Seat H: 16 In.
  • •ALL WEATHER MATERIALS: Made with all-weather materials, this furniture resists fading, rust, and moisture, offering long-lasting performance in any climate.
  • •ENHANCED COMFORT: Our high-density foam cushions combine long-lasting support with plush comfort, making them ideal for outdoor furniture that sees frequent use.
  • •HIGH QUALITY & LOW MAINTENANCE: Enjoy hassle-free maintenance with removable cushion covers that make cleaning a breeze.
  • •VERSATILE DESIGN: Equipped with plush cushions and supportive backrests, our outdoor sofa provides the ultimate comfort for relaxing or socializing.
  • •NO ASSEMBLY: This table ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.