Menorca Outdoor Patio Counter Height Bar Stool in Aluminum with Gray Cushions
- Mfr # LCMQBAGR26
- Zoro # G914674837
Key Features
Specifications
Details
- MFR #
- LCMQBAGR26
- Zoro #
- G914674837
- UPC #
- 795044878332
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Aluminum, Fabric
- Finish
- Dark Gray
Dimensions
- Width
- 21 in
- Depth
- 20 in
- Length
- 33 in
Description
Embrace a sophisticated outdoor entertaining experience with the Menorca Outdoor bar or counter stools from Armen Living. Standing tall and confident, the metal barstool vouches for a modern and elegant design that makes it the perfect piece of outdoor furniture for your home. The Menorca outdoor bar stool features a beautiful wrap around style arm design that seamlessly ties the back and arms to the seat and legs, creating a harmonious aesthetic. The dark gray cushions not only feature high-density foam cushions that will allow for many hours of comfortable seating; the cushions also feature a zipper closure that allows for easy removal and cleaning! The central feature remains the smooth, polished black powder coated finish that delivers modern charm of this bar stool with back. The chic aluminum construction features a multi-layer powder coating for effective protection from the UV, weather, rust, everyday wear, and tear Lightweight and durable, this outdoor patio furniture piece remains a perfect complement to any outdoor space. Enjoy the view whether youre in your back yard, patio, screened in porch, garden or poolside! The Menorca outdoor bar stool has a dark gray powder coated finish and dark gray cushions, it can support up to 250lbs and is available in your choice of 26 or 30-inch seat heights.
- •WEATHER PROTECTION – This outdoor bar or counter stool features a weather, UV, stain, and rust resistant frame and cushions.
- •PRODUCT DIMENSIONS - H: 33 In x W: 21 In x D: 20 In; Seat H: 26 In
- •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect piece to use indoors and is treated to withstand being outdoors.
- •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table our outdoor space, we've got you covered! This bar or counter stool comes in your choice of 26" counter or 30" bar height options.
- •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
- •EASY MAINTENANCE – The cushions for this stool feature weather resistant upholstery and a convenient zipper closure that allows you to easily remove the cover for cleaning.
- •NO ASSEMBLY – This outdoor bar or counter stool conveniently ships to you fully assembled. Easily unpackage and use right away.
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.