Michele Swivel Adjustable Height Off-White Faux Leather and Brushed Stainless Steel Bar Stool

  • Mfr # LCMISWBABSWH

  • Zoro # G613077458


product price:  $237.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMISWBABSWH
Zoro #
G613077458
UPC #
721535734474
Country of Origin
China

Description

The Michele Swivel Adjustable Height Off-White Faux Leather and Brushed Stainless Steel Bar Stool from Armen Living easily incorporates into any home or apartment. The Michele frees you of any visual constriction with the 360-degree swivel motion, helping to keep you engaged with your guests at parties and gatherings. The cushion is comprised of high-density foam that is wrapped with soft faux leather upholstery. Armless design and the adjustable seat height function makes the Michele easy to pull up to any kitchen island, peninsula counter, or home bar. The clean lines create a modern silhouette that makes for a standout piece of furniture! The opening in the seat back is ideal for easy breathable seating and easy movement. High quality materials and durable design make for a stool that will last for many years to come. The Michele kitchen stool is available in a brushed stainless-steel finish with off-white or gray faux leather upholstery or a matte black metal finish with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 17 x D: 22 x H: 35-44 x Seat H: 25-34
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • ADJUSTABLE HEIGHT - Utilize the easy-to-use lever right below the seat to adjust to your preferred height! The lifting mechanism is seamless and works perfectly - adjusting to the perfect height all while remaining stable and controlled!
  • COLOR PREFERENCES – The Michele is available in a brushed stainless-steel finish with off-white or gray faux leather upholstery or a matte black metal finish with gray faux leather upholstery.
  • STABLE AND STURDY - This stool provides stability giving you a stable foundation to sit upon for hours. This is ideal for eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.