Miki Mid-Century Black and Walnut Wood Dining Accent Chairs, PK2

  • Mfr # LCMKSIWA

  • Zoro # G413078457


product price:  $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMKSIWA
Zoro #
G413078457
UPC #
721535685974
Country of Origin
China

Description

The Miki Mid-Century Accent Dining Chair is available in your choice of black or walnut wood. This chair fits easily into any Mid-Century or contemporary household. The Miki chair back height measures 12" for full support. The Miki comes in a set of 2. • Included: 2 Dining Accent Chairs • Seat Height: 18" • Seat Material: Wood • Frame Material: Metal • Includes: 1 Dining chair • Color: Brown or Black • Assembly Required: Yes • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings. • Comes with standard 1-year limited warranty • Product Dimensions: 18"W x 22"D x 30"H SH: 18"


  • Tall back offers exceptional user lumbar support without detracting from overall appearance
  • Foam padded seat is exceptionally comfortable and appealing to the eye
  • Available with Gray, Pink, Blue, or Green fabric upholstery
  • Product Dimensions: 18"W x 22"D x 30"H SH: 18"
  • Weight Capacity: 250 Pounds
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.