Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Black Wood Console Table with Antique Brass Accent

  • Mfr # LCMOCNBL

  • Zoro # G413079560


product price: $435.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMOCNBL
Zoro #
G413079560
UPC #
721535745456
Country of Origin
Viet Nam

Description

Accent your home with the Armen Living . This beautiful narrow console table featured a T-shape base with antique gold diagonal lines design accompanied with acacia wood to ensure stability of the product. The slim silhouette exudes transitional styling cues with a hint of mid-century and contemporary blend. Organization and decoration come together with this sleek and skinny console table, place in the entryway for a functional key hub, behind the sofa in the living room, or in any open concept living space. Included: 1 console table TableAcacia Material: Antique Brass metal, Acacia Features: This eye-catching piece is a decorative accent to your home while being practical for use in all rooms Features: Works great as a console table, sofa table, or Entry table in your entryway; also great in hallways, living rooms-even in your office as a space-saving desk Features: Slim and narrow silhouette exudes transitional styling cues with a hint of mid-century and contemporary blend Features: T-shape base with antique gold diagonal lines design accompanied with acacia wood to ensure stability of the product Assembly Required: Yes Ships In: 1 Boxes Table Dimensions: 4.7 W X 15.7 X 30 H Table Top Thickness: 1.2 in. NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.