Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco Rectangular Black Wood Sideboard with Antique Brass Accent

  • Mfr # LCMOBUBL

  • Zoro # G013079823


product price: $992.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCMOBUBL
Zoro #
G013079823
UPC #
721535745449
Country of Origin
Viet Nam

Description

The Armen Living Monaco Sideboard brings a wealth of character to your dining area. A simple mid-century silhouette lets the diagonal antique gold metal lines surface take center stage, while the dark variations in the acacia wood construction showcase unique tone that make the intricate design more dynamic. Straight legs with diagonal gold metal design, feature discreet handles with three doors open to reveal ample storage for all your dishes and serve ware. Statement style and savvy storage in one timelessly beautiful package. Included: 1 sideboard Material: Antique Brass metal, Acacia Assembly Required: Yes Feature: Solid wood and metal provide sturdiness and durability Feature: Spacious top that can accommodates flat-screen TVs up to 60 in. wide or any decor display Features: 3 Doors open with 6 spacious Shelves inside Finish: Black Silky Smooth Finish with beautiful antique brass metal diagonal lines accent Ships In: 1 Boxes Dimensions: 66 W X 18 D X 30 H Top Thickness: 0.8 in. Cabinet Dimensions: TBA NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.