Shop ARMEN LIVING

Mongo 4 Piece Outdoor Patio Furniture Set in Black Aluminum with Gray Cushions

  • Mfr # 840254332423
  • Zoro # G013079779

product price: 
$
2,864.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254332423
Zoro #
G013079779
UPC #
840254332423
Country of Origin
China

Description

Bring the comforts of your living room outdoors with the Mongo 4 Piece Outdoor Patio Furniture Set in Aluminum with Cushions. This 4-piece outdoor furniture set features a 3-seater sofa, 2 club chairs and 1 rectangular coffee table. Constructed from Aluminum and featuring weather resistant upholstery, this outside furniture is a perfect addition to your home or apartment. Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity. Polyester is not permeated easily by water. Polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers. This means the patio furniture will have a longer life, and the zipper closure makes it easy to remove the covers and throw them into the wash! Minimal maintenance is required for the aluminum frames as well. Often, using a typical garden hose to rinse off the patio furniture will do. For more stubborn residue, a little warm water and soap will usually suffice. The slope arm style of the sofa and armchairs creates a sleek silhouette and the durability of the materials ensure that this outdoor patio furniture will last for many years to come. The Mongo 4-piece conversation set can be used in your backyard, patio, pool area, or screened in porch. This set is available in a brown finish with brown cushions or a black finish with gray cushions.


  • PRODUCT DIMENSIONS - CHAIR DIMENSIONS: 32"W x 35"D x 30"H x 16" Seat H / SOFA DIMENSIONS: 84"W x 35"D x 30"H x 16" Seat H / TABLE DIMENSIONS: 51"W x 26"D x 12"H
  • SET INCLUDES - This 4-piece outdoor furniture set features a 3-seater sofa, 2 club chairs and 1 rectangular coffee table
  • WEATHER RESISTANT UPHOLSTERY - The polyester upholstery is not permeated easily by water. Secondly, polyester resists the types of molds and mildews that will take root in fabrics made of natural fibers, making it ideal for patio furniture.
  • EASY MAINTENANCE - The cushions feature a zipper closure that allows you to remove the covers for easy washing. Aluminum is very easy to clean, wipe with a cloth or use hose to spray down.
  • COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme.
  • RUST FREE FRAME - Aluminum furniture cannot rust. This is especially beneficial in areas where moisture is present, making it a premium choice among residents of coastal cities or regions with high humidity.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.