Shop LEISUREMOD
See all product information
Create Account
Marlin Patio Chaise Lounge Chair with Armrests in Black Aluminum Frame, Dark Grey
- Mfr # MLABL-77DGR
- Zoro # G511372518
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum / Sling
Depth
78.2 in
Seat Material
Aluminum
Height
19.7 in
Series
Marlin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLABL-77DGR
- Zoro #
- G511372518
- UPC #
- 798118639860
- Country of Origin
- China
- Material
- Aluminum / Sling
- Color
- Dark Grey
- Seat Material
- Aluminum
- Series
- Marlin
- Weight
- 18.7 lbs
- Weight Capacity
- 330 lbs
Dimensions
- Depth
- 78.2 in
- Height
- 19.7 in
- Width
- 29 in
Description
Turn your backyard into the sunny sanctuary you deserve with this stylish patio chaise lounge chair this will be a great addition to any outdoor space. It is constructed with lightweight aluminum, making it durable and easy to move. The patio chair features a sling back for breathability and comfort, as well as providing extra ventilation during hot summer days. The adjustable backrest allows you to recline to the perfect angle for relaxation. The ergonomic design of the patio chaise lounger ensures maximum comfort, while the sleek aluminum finish adds a modern touch and makes the perfect addition to your patio furniture set. This outdoor lounge chair is the perfect choice for lounging around the pool, relaxing on the patio, or just enjoying a peaceful afternoon in the sun. This chair will take your time at the pool, in your backyard, or any outdoor space to a whole new level. The patio chaise lounge chair is the perfect option for any outdoor space and provides luxurious comfort and style to your modern home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.