Montague Dual Power Reclining 2 Piece Sofa and Recliner Set in Genuine Brown Leather

  • Mfr # SETMNBR2PC

  • Zoro # G613076819


product price:  $2,763.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Number of Pieces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SETMNBR2PC
Zoro #
G613076819
UPC #
840254331723
Country of Origin
Viet Nam

Details

Number of Pieces
2

Description

Enhance the comfort aesthetic in your home or apartment with the Montague 2-Piece Living Room Sofa set from Armen Living. This power reclining living room sofa set includes 1 power recliner chair and 1 power reclining couch. Dual power furniture uses two motors for optimal comfort: one controlling the headrest and one controlling the footrest. This allows you to find the optimal position for movie night or the big game. This living room sofa set is upholstered in genuine leather that exudes a butter soft texture and can easily be cleaned. Genuine leather outlasts other upholstery furniture as it's a flexible and strong material, making it resistant to tears and punctures. This reclining sofa and recliner chair can last for decades if cared for properly and allows you to create a hypoallergenic environment. The solid pine wood frame ensures durability, and the sinuous spring system will provide unmatched comfort and support. The foam seat and pillow-top arms enhance relaxation. A power recliner couch and char are an ideal choice for someone who wants to instantly relax after a long day or those who like a little luxury in their home space, they also benefit those with limited mobility. With the push of a button, you can adjust your headrest to find the perfect angle for reading or watching TV. This control over your comfort helps you avoid neck strain and keeps your head supported. Redefine a move night in your home with this beautiful 2-piece set. The Montague 2-Piece Leather Living Room sofa set is available in brown genuine leather upholstery and makes an ideal addition to any living room, mancave, den, theater, home office, or nursery!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.