Shop ARMEN LIVING

Morgan Upholstered Dining Chair with Brushed Stainless Steel and Light Gray Fabric - Set of 2

  • Mfr # LCMOSIBSLGRY

  • Zoro # G114674828


product price:  $500.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel, Manufactured Eucalyptus, Polyester, Foam
Width (In.)
21 in
Depth (In.)
22 in
Height (In.)
30 in
Finish
Brushed Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCMOSIBSLGRY
Zoro #
G114674828
UPC #
840254343429
Country of Origin
China

Dimensions

Width (In.)
21 in
Depth (In.)
22 in
Height (In.)
30 in

Details

Material
Stainless Steel, Manufactured Eucalyptus, Polyester, Foam
Color
Light Gray
Finish
Brushed Stainless Steel

Description

Transform any space with the luxurious charm and comfort of the Morgan Dining Chair in Fabric and Metal - Set of 2 by Armen Living. The cozy yet streamlined profile of our chair offers comfort with a touch of opulence. Its beautifully curved back and seamlessly flowing arms lend refinement to this dining chair and any room you put it in. The back, arms, and seat cushion are fully upholstered to offer hours of comfort. The Morgan chair is covered in performance fabric, which provides easy care and maintenance. Perched on four slender legs, this dining chair serves as a stylish complement to any contemporary or modern room. From casual to formal meals, elevate your eat-in kitchens and dining rooms to the simple elegance of the Morgan Dining Chair. Beyond dining, it can offer a chic and comfortable accent chair anywhere from your living space to your home office. Available as a set of two, the Morgan Upholstered Dining Chair comes in matte black iron with Light Gray, Charcoal, or Blue Fabric, or brushed stainless steel with Light Gray, Charcoal, or Blue Fabric to bring comfort and grace to your home.


  • •PRODUCT DIMENSIONS - W: 21 In. x D: 22 In. x H: 30 In. x Seat H: 18 In.
  • •MULTI FUNCTIONAL - This chair can effortlessly function as dining chair, accent chair, or desk chair
  • •COLOR OPTIONS - Available in your choice of Matte Black Iron with Light Gray, Charcoal Blue Fabric, or Brushed Stainless Steel with Light Gray, Charcoal, and Blue Fabric.
  • •EASY MAINTENANCE - For best results - dust regularly, use a damp cloth to clean, and allow to dry completely afterwards.
  • •BUILT TO LAST – Featuring a durable and sturdy construction these dining chairs can last for a lifetime. To ensure that both your chairs and home remain in top condition, these items include attached floor protectors.
  • •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step-by-step instructions will have you spending more time enjoying your new furniture than building it.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.