Shop ARMEN LIVING

Naomi and Bryant 5-Piece Counter Height Dining Set in Black Metal and Gray Faux Leather

  • Mfr # SETNMBYGRBL5

  • Zoro # G913078841


product price:  $1,479.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SETNMBYGRBL5
Zoro #
G913078841
UPC #
795044884906
Country of Origin
China

Description

Take dining or entertaining to the next level with the Naomi and Bryant counter height dining set from Armen Living. The Naomi is a contemporary bar table that adds a touch of pure sophistication to a kitchen, bar, or lounge area, or even a breakfast nook. It features a strong and striking black metal x-shaped base, giving it a sleek and stunning visual. The Bryant metal bar stools were crafted with a durable frame; easy to take care of and clean, this stool will give you excellent use for years to come. The faux leather upholstery is luxuriously wrapped around the high-density foam cushions of this barstool, adding yet another comfortable feature. The Bryant also features a convenient metal footrest, as well as a 360-degree swivel mechanism that maximizes mobility for you and your guests. This 5-piece set includes 4 stools and 1 round table. The Naomi and Bryant dining set has a black metal finish, glass tabletop, and gray faux leather upholstery. The Bryant stools have a 26-inch seat height and can support up to 250lbs per seat.


  • PRODUCT DIMENSIONS - Stools - H: 36 In x D: 19 In x W: 17 In x Seat H: 26 In, Table - H: 36 In x D: 36 In x W: 36 In
  • SWIVEL STOOL - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • UPGRADED UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • STABLE AND STURDY- This bar stool provides more stability with a strong 4-legged base, crafted out of durable metal. In addition, this fantastic bar stool has a weight capacity of up to 250 pounds!
  • INCLUDED IN SET - This 5-piece dining set includes 4 counter height bar stools, and 1 round bar table.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This dining set requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products