Natya Swivel Counter or Bar Stool in Mocha Finish with Brown Faux Leather
- Mfr # 840254333673
- Zoro # G413076507
product price:Â
$
279.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840254333673
- Zoro #
- G413076507
- UPC #
- 840254333673
- Country of Origin
- China
Description
Enliven your home with the modern charm and elegance of our Natya Swivel Counter or Bar Stool in Faux Leather and Metal by Armen Living. A charming, slatted backrest is complemented with a gracefully curved metal base to invite a dose of style and comfort to your home. A charming nail head detail upon the seat lends a chic industrial edge to our modern bar stool. The generously padded seat is upholstered in faux leather upholstery to promise a comfortable stay. Faux leather does not crack or fade easily; it is stain-resistant and UV resistant to serve you for years to come. The breezy and charming design of our barstool effortlessly complements any bar, high dining area, or adjustable desk. Complementing a variety of different styles, the metal bar stool can sit easily in your kitchen, living area, or workspace. A wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, enabling you to enjoy your meals, drinks, and conversation to the fullest. The Natya counter or bar height stool is available in 26 inch or 30 inch seat height and comes in a black finish with grey faux leather upholstery or a mocha finish in brown faux leather upholstery.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.