38in White Solid Wood Sideboard with Two Glass Doors
- Mfr # 391992
- Zoro # G823439695
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Door Included
Yes
Style
Contemporary
Includes
No
Assembly Required
No Assembly Needed
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 391992
- Zoro #
- G823439695
- UPC #
- -
- Country of Origin
- India
- Door Included
- Yes
- Style
- Contemporary
- Item
- Sideboards
- Includes
- No
- Assembly Required
- No Assembly Needed
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Finish
- Natural
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Material
- Solid Wood
- Color
- White
Dimensions
- Length
- 27 in
- Depth
- 22 in
- Width
- 38 in
- Size
- 22 x 38 x 27 in
Description
Glass doors give this cabinet a luminous and unique designer touch, showcasing your favorite items with flair. Crafted from solid wood, this versatile sideboard features spacious shelves for organized storage. The contemporary design in a stylish white finish adds a modern touch to your decor, while the sturdy construction ensures durability. Complete with a solid wood countertop and functional glass doors, this sideboard effortlessly combines fashion and functionality in one elegant piece for your home. 27-inch H x 38-inch W x 22-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.