Zoro Homepage

Nevada Rustic Oak Wood Sideboard In Dark Brown

  • Mfr # LCNVBUSMK

  • Zoro # G113079679


product price: $1,030.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCNVBUSMK
Zoro #
G113079679
UPC #
721535744848
Country of Origin
Viet Nam

Description

Immerse your home into mid-century aesthetics with the Armen Living Nevada Sideboard Display Stand. This sideboard features a durable mixed wood frame with smooth oak wood grain finish, straight horizontal wood leg base, a spacious shelf on both sides, and 2 drawers on each side with soft close function. Nevada features an abundance of storage for your silverware, dishes, and other dining room finery. Boasting a mid-century modern style this sideboard features a solid construction with a pleasing look and practical functionality. Perfect as a sideboard, credenza, buffet cabinet or display stand and can also accommodates flat-screen TVs up to 60 in. wide as a living room or lounge area TV stand. This item is a part of the Armen Living Nevada collection but can be mixed and match in any rustic or modern style home. Included: 1 Buffet/Sideboard Material: Metal, Solid Oak Feature: Metal leg based are design for sturdiness and durability Feature: Spacious top that can accommodates flat-screen TVs up to 60 in. wide or any decor display Feature: 4 Specious drawers and 2 hatches Feature: Soft closing runner/hinges function Assembly Required: Yes Ships In: 1 Boxes Dimensions: 72.6 W X 15.7 D X 33.2 H Cabinet Dimensions: 72.6 W X 15.7 D X 33.2 H Drawer Dimensions: 20.5 W X 13.7 D X 6.1 H Soft Close: Yes Finish: Smoke Dark Brown NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.