Nevada Rustic Oak Wood Trestle Base Dining Table In Dark Brown

  • Mfr # LCNVDISMK

  • Zoro # G113079419


product price: $669.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCNVDISMK
Zoro #
G113079419
UPC #
721535744961
Country of Origin
Viet Nam

Description

The Armen Living Nevada Dining Table boasts a versatile transitional style and modern designed to complement any home. The rectangle shape with trestle base exudes minimalistic and classic design. The table features a sturdy, solid oak wood tabletop mixed with manufactured wood. The Coco Dining Table seats up to 6 guests allowing for larger family gatherings or entertaining. This item is a part of the Armen Living Nevada collection but can be mixed and match in any rustic or modern style home. Included: 1 dining table Material: Solid Oak Feature: The rectangle shape table can seat up to 6 guests Feature: A simple modern piece with rustic and industrial influences Feature: Solid Oak Wood Tabletop and Trestle base provide durability and sturdiness Feature: Along with functionality, it provides a clean, timeless style Assembly Required: Yes Ships In: 2 Boxes Dimensions: 78.7 W X 39.3 D X 30.7 H Finish: Smoke Dark Brown Table Thickness: 1 in. NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products