Shop ARMEN LIVING

Nolagam Swivel Counter Stool in Brushed Stainless Steel with Light Gray Faux Leather

  • Mfr # 840254335615
  • Zoro # G613079483

product price: 
$
281.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
840254335615
Zoro #
G613079483
UPC #
840254335615
Country of Origin
China

Description

Glam up your space with the flair of our Nolagam swivel bar or counter stool in faux leather and metal from Armen Living. Featuring a minimal and streamlined barrel back, our mid-century modern counter stool vouches for a sleek and inviting look. The plush cushioning at the back and the padded seat offers a comfortable seat while the open back allows for breathability. Uplifted with a chic metal frame, our stylish counter or barstool makes a powerful design statement. Upholstered in faux leather, it provides a comfortable stay at a high dining area, kitchen counter, or worktable. Faux leather does not crack easily and is stain resistant, does not fade easily and is also UV resistant. Counter or bar height stools that feature a swivel mechanism tend to be much more convenient for everyday use or when entertaining. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home. The Nolagam faux leather and metal kitchen barstool is available in your choice of a black finish with brown or gray faux leather, a brushed stainless-steel finish with your choice of black, light gray, or white faux leather, or a java brown finish with chocolate faux leather upholstery. This barstool is available in 26-inch or 30-inch seat heights options.


  • PRODUCT DIMENSIONS- W: 23.5 x D: 21.5 x H: 34
  • SWIVEL FUNCTION - The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • COLOR PREFERENCES - The Nolagam is available in a variety of finishes from matte black and Java brown to stainless steel. It can be upholstered in a wide of colors including black, brown, white and shades of gray to best suit your home.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! This stool comes in your choice of 26" counter height or 30" bar height options.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 2-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.