Orbit Outdoor Patio Dining Chair in Weathered Eucalyptus Wood with Gray Rope and Taupe Cushions
- Mfr # LCORSIEUCTP
- Zoro # G714674839
Key Features
Specifications
Details
- MFR #
- LCORSIEUCTP
- Zoro #
- G714674839
- UPC #
- 840254342514
- Country of Origin
- Viet Nam
- Color
- Taupe
- Material
- Eucalyptus,Steel,Rope,Olefin,Polyurethane,Polyfiber
- Finish
- Dark Gray
Dimensions
- Width
- 22 in
- Length
- 30 in
- Depth
- 23 in
Description
Meet the Orbit Outdoor Patio Dining Chair a harmonious blend of modern design and natural beauty, meticulously crafted to redefine your outdoor lounging experience. This outdoor dining chair effortlessly combines the organic charm of weathered Eucalyptus wood with the contemporary appeal of gray rope accents and Olefin cushions, creating a striking piece of outdoor furniture that seamlessly blends aesthetics with durability. The weathered Eucalyptus wood frame of the Orbit Outdoor Patio Dining Chair introduces a touch of rustic elegance to your patio, infusing your outdoor space with character and warmth. Each knot and grain tells a story, creating an atmosphere of timeless charm that complements various outdoor settings. Designed to endure the elements, this dining chair boasts water-resistant and UV-resistant properties, ensuring it remains resilient and stylish in the face of changing weather conditions. Whether bathed in sunlight or facing unexpected rain, the Orbit Dining chair stands as a steadfast symbol of modern outdoor luxury. The gray rope accents add a contemporary flair to the design, creating a visually appealing contrast with the weathered Eucalyptus wood. Paired with plush Olefin cushions in a neutral tone, the Orbit Dining Chair offers a perfect fusion of comfort and style. The water-resistant capabilities and easily removable cushion covers make maintenance effortless, allowing you to enjoy the Orbit Outdoor Patio Dining Chair with ease. Elevate your outdoor aesthetic with the Orbit Outdoor Patio Dining Chair in Weathered Eucalyptus Wood and Taupe Olefin Upholstery.
- •PRODUCT DIMENSIONS - W: 22 In. x D: 23 In. x H: 30 In. x Seat H: 19 In.
- •SPLASH OF NATURE - Eucalyptus wood has a natural beauty with a straight grain and a smooth, uniform texture. Finished to bring out its natural color or stained to achieve a desired look.
- •COMFORT AND ERGONOMICS - An ergonomically designed back cushion adds additional support for your lower back to keep you and your back healthy.
- •OLEFIN UPGRADE - This chair is upholstered with Olefin fabric, a synthetic fiber that is famous for its overall durability and resistance to stains, moisture, and fading. Additionally, this high-quality fabric is solution-dyed, so the fibers lock in these vibrant colors before they are spun into yarn, resulting in cushions that last and resist fading while braving the elements outdoors.
- •EASY TO MAINTAIN - This outdoor Dining chair is simple to clean and easy to maintain -water-resistant and UV-resistant, with a removable cover just throw it into any washer and dryer!
- •SUPER PLUSH - This chair comes with 1 segmented back cushion and 1 seat cushion with hook and loop straps that attach to the frame and has a removeable, zippered cover for easy cleaning.
- •WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a durable, hard wood that can withstand exposure to the elements. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- •NO ASSEMBLY - Save yourself the time and hassle of assembling when purchasing this piece of furniture from Armen Living. This chair ships fully assembled to you and make your decorating a breeze by allowing you to go from the box to the living room in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.