Shop ARMEN LIVING
Additional $110.00 delivery surcharge applies per item.
See details
Palau 4 Piece Outdoor Sectional Set with Cushions in Dark Gray and Natural Teak Wood Accent
Mfr # SETODPASE4GR
Zoro # G113077736
product price:Â $3,662.99
/eaGet a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SETODPASE4GR
Zoro #
G113077736
UPC #
721535744657
Country of Origin
China
Description
Enhance the comfort of your outdoor space with the addition of The Armen Living Palau 4 Piece Outdoor Sectional Set in Dark Gray Finish with Gray cushions and Natural Teak Wood. The sectional sofa features neutrally toned, 100-percent UV-resistant fabric upholstery for a natural aesthetic, and the set offers multiple positioning options for versatility. The Palau 4 Piece set is complete with 3-piece modular sectional and slat top teak and aluminum coffee table.
- Included: 1 Sectional, 1 Coffee table
- Seat Height:
- Materials: Aluminum, fabric, teak
- Leg Finish: Powder coated
- Assembly Required: Yes
- Ships In: 4 Boxes
- Product Dimensions: 58.66"W x 34.25"D x 25.51"H SH: 17.3"
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Materials: Aluminum, fabric, teak
- Leg Finish: Powder coated
- Assembly Required: Yes
- Product Dimensions: 58.66"W x 34.25"D x 25.51"H SH: 17.3"
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.