Panda Mid-Century Dining Chair Walnut Finish and Gray Fabric

  • Mfr # LCPNSIWAGRAY

  • Zoro # G913079718


product price:  $142.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCPNSIWAGRAY
Zoro #
G913079718
UPC #
643507349137
Country of Origin
China

Description

The Armen Living Panda mid-century dining chair is a great way to bring the comforts of yesteryear into your modern life. The sleek design of this contemporary marvel combines a softly curved hardwood walnut frame with an elegantly padded back. The seat is wide and accommodating as well, making this side chair a wonderful comfort piece for the living or dining room. The plush medium firm density cushion seat and back will provide you with all day comfort. The medium high open lower back is ideal for posture alignment and an unmatched support for days on end. The box style with walnut accent along the exterior of the chair is both unique and eye catching any where in your home. The foundation of the product is supported by solid walnut wood and metal for a sturdy and stylish aesthetic without comprising practicality and functionality of this item. This product ships in one box with easy and quick set up. The Panda's sturdy metal legs are rounded off and tapered with a stylish walnut wood finish. The Panda is upholstered in your choice of exquisite fabric, available in gray and brown, or faux leather black. Product Dimensions: 20 in. W x 25 in. D x 31 in. H SH: 18 in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.