Pharaoh Swivel 26" Mineral Finish and Gray Faux Leather Bar Stool

  • Mfr # 721535743353

  • Zoro # G813076367


product price:  $216.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
721535743353
Zoro #
G813076367
UPC #
721535743353
Country of Origin
China

Description

The Armen Living Pharaoh Swivel Bar Stool will add a touch of elegance to your home no matter the design theme. The soft faux leather upholstery allows easy clean up and swivels for optimal convenience. The Pharaoh stool is available in your choice of counter (26 inches) or bar (30 inches height and features a metal frame and faux leather upholstery. The finishes are Auburn bay with brown faux leather, black metal with black faux leather, mineral finish metal with black faux leather or a mineral finish metal with Gray faux leather upholstery. • Included: 1 Bar or Counter Stool • Frame Material: Metal • Seat Material: Faux Leather • Assembly Required: Yes • Seat Height: 26" Counter Height, 30" Bar Height • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings. • Comes with standard 1-year limited warranty • Product Dimensions: 23.5" x 23.5"x 37.5"


  • Included: 1 Counterstool
  • Mineral Finish
  • Seat Material: Gray Faux Leather
  • Product Dimensions: 23.5"W x 23.5"D x 37.5"H SH: 26"
  • Weight Capacity: 250 Pounds
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.