Phoebe Mid-Century Dining Chair in Walnut Finish and Orange Fabric

  • Mfr # LCPHSIWAOR

  • Zoro # G813078668


product price:  $173.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCPHSIWAOR
Zoro #
G813078668
UPC #
643507349106
Country of Origin
China

Description

The Armen Living Phoebe contemporary armchair is a well-proportioned, unassuming, and yet simply elegant addition to your modern dwelling. Add some color to your home with this bold and stylish mid-century designed dining chair. Upholstered in textured fabric over a hardwood frame and complete with a generously cushioned seat and back, the Phoebe is the epiphany of comfort and style. This brilliant chair also features padded armrests for further relaxation. Its walnut wood finished metal legs further enhance its mid-century appeal while assuring durability. The curved wood medium high back is ideal for posture alignment and an unmatched support for days on end. The high-density cushion foam is deal for all day comfort in any space in your home. The foundation of the product is supported by solid walnut wood for a chic and stylish aesthetic without comprising practicality and functionality of this item. The vibrate orange color is compliment by walnut wood legs for bold look. This product ships in one box with easy and quick set up. Excellent choice for a Modern, Contemporary, and Mid-Century Dining and Kitchen setting. The Phoebe barstool will add a touch of distinction and elegance to your home bar or dining room with its ultra-modern design, clean lines and stylish shapes. The Phoebe is available in Gray, Green and Orange Fabric upholstery. Product Dimensions: 25 in. W x 24 in. D x 33 in. H SH: 18 in.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.