Shop ARMEN LIVING

Pico 26" Swivel Black Wood Counter Stool in Light Gray Fabric with Black Metal

  • Mfr # LCPIBABLKLTGR26
  • Zoro # G013078451

product price: 
$
139.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCPIBABLKLTGR26
Zoro #
G013078451
UPC #
840254337220
Country of Origin
China

Description

Update your casual meals and cocktail hours with the modern charm and elegance of our Pico Upholstered Swivel Bar or Counter Stool. With bentwood construction, our bar stool features a beautifully curved seat and back, embracing your body with comfort. It is complemented with sculptural bentwood legs to bring signature modern style to your bar or high dining table. Completed with a footrest and upholstered seat, the counter stool promises a comfortable stay. It is upholstered in your choice of faux leather or high-performance fabric to provide easy care and maintenance, best suited to your home. This modern barstool includes a versatile design to complement a kitchen island, pub table, home bar, or adjustable desk. With durable construction, it can be used anywhere from a kitchen to a home office to serve you for years to come. Our counter stool comes with a wonderful 360-degree swivel function. Its smooth gliding system allows you to turn with ease and enjoy your conversation, meals, and cocktail hours to the fullest. The Pico swivel bar or counter stool easily incorporates into any home and is available in your choice of 26-inch or 30-inch seat height. The Pico bar or counter stool is available in your choice of a walnut wood finish with gray, cream, or brown faux leather upholstery and chrome footrest, or a black wood finish with gray faux leather or light gray fabric upholstery and black footrest.


  • PRODUCT DIMENSIONS - W: 18.5 x D: 18 x H: 36.5 x Seat H: 26
  • SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
  • HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 26" counter height or 30" bar height options.
  • COLOR OPTIONS - Available in your choice of a walnut wood finish with gray, cream, or brown faux leather upholstery and chrome footrest, or a black wood finish with gray faux leather or light gray fabric upholstery and black footrest.
  • UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.