
Polly Mid-Century Gray Upholstered Dining Chairs in Walnut Finish, PK2
Mfr # LCPLSIGRWA
Zoro # G513079828
product price:Â $257.99
/pk 2, $129.00/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCPLSIGRWA
Zoro #
G513079828
UPC #
721535741731
Country of Origin
Malaysia
Description
The Armen Living Polly dining chairs lend themselves to the mid-century modern style with the open rounded back and seamless wooden frame. These stylish chairs easily work in any room in your home. Sold as a set of 2, the Polly dining chairs can be used as accent chairs or dining chairs. The Armen Living Polly dining chairs are available in a Black or Walnut finish.
- Included: 2 Dining Chairs
- Seat Height: 18.5 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Ships In: 1 Box
- Product Dimensions: 20"W x 23"D x 30.5"H SH: 18.5"
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 18.5 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Product Dimensions: 20"W x 23"D x 30.5"H SH: 18.5"
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.