Portals Outdoor Patio Aluminum Barstool in Light Matte Sand with Natural Teak Wood Accent
- Mfr # LCPLBAWH
- Zoro # G013079748
product price:Â
$
424.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCPLBAWH
- Zoro #
- G013079748
- UPC #
- 721535744817
- Country of Origin
- China
Description
Revamp the appearance of your outdoor dining space with this Portals Outdoor Arm Barstool in Light Matte Sand with Natural Teak Wood Accent Finish. The sleek silhouette pairs thin arms topped with solid teak accent pieces. With a powder-coated aluminum frame, this stool resists weather conditions to withstand placement on your deck or patio. The Portals Outdoor Arm Barstool in Light Matte Sand with Natural Teak Wood Accent Finish features a ladder back style that is sure to please and has a removable cushion. The Armen Living Portals collections features outdoor sofas, chairs, dining and bar stools and dining and occasional tables available in a dark or light powder coat finish with teak wood accents.Included: 1 BarstoolSeat Height: 25 InchesMaterials: Aluminum, teak, fabricLeg Finish: Powder coatedAssembly Required: YesShips In: 1 BoxProduct Dimensions: 24.41 in. W x 26.14 in. D x 42.5 in. H SH: 24.96 in. NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.