Cayman Outdoor Patio Dining Chairs with Arms in Aluminum with Gray Cushions - Set of 2
- Mfr # LCCCCHBL
- Zoro # G314675038
Key Features
Specifications
Details
- MFR #
- LCCCCHBL
- Zoro #
- G314675038
- UPC #
- 795044883985
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Aluminum, Rattan, Fabric
- Finish
- Black
Dimensions
- Width
- 22 in
- Depth
- 22 in
- Length
- 32 in
Description
Make your outdoor dining experience a hit with the Cayman outdoor dining chairs set of 2 from Armen Living. Rattan is intricately woven around the back of the seat to serve as a unique and elegant detail and features ergonomic properties to keep your back properly aligned. These beautiful metal and wicker patio furniture pieces include plush dark gray high-density foam cushions to offer a cozy sitting experience and strong aluminum arms for added comfort. The cushions also feature a zipper closure that allows for easy removal and cleaning! Featuring an inviting and versatile design, these dining chairs sit easily in any backyard, patio, pool area, garden, or screened-in porch. Made up of lightweight and durable aluminum framework, the Cayman outdoor chairs with cushions are easily portable and feature a multi-layer powder coating for further effective protection from the elements and everyday wear and tear. Without having to worry about UV, rust, or weather damage, the Cayman chairs are the ideal choice of outdoor patio furniture for your home, regardless of your location. Constructed from durable materials, the Cayman patio dining chairs allow for an easy and hassle-free setup all year-round and will quickly become your favorite piece of outdoor furniture. The Cayman dining chairs have a seat height of 19 inches, are sold as a set of 2, and feature a beautiful black powder coated finish, dark gray cushions and support up to 250lbs per seat.
- •WEATHER PROTECTION – These outdoor dining chairs feature a weather, UV, stain, and rust resistant frame and cushions.
- •PRODUCT DIMENSIONS - H: 32 In x W: 22 In x D: 22 In; Seat H: 19 In
- •SET OF 2 – Sold as a pair, the Cayman dining chairs ship in one box and can be used together or can be mixed and matched with your existing furniture for an eclectic look.
- •INDOOR & OUTDOOR USE – Great choice for a backyard, balcony, porch, patio, garden, or poolside. This is a perfect set of dining chairs to use indoors and is treated to withstand being outdoors.
- •BUILT TO LAST - The aluminum frame features a multi-layer powder coating for further effective protection from the elements and everyday wear and tear, the weight capacity for these chairs is 250lbs per seat.
- •EASY MAINTENANCE - The cushions for these dining chairs feature a zipper closure that allows you to remove the covers for easy cleaning.
- •NO ASSEMBLY - These dining chairs ship fully assembled to you and make re decorating a breeze by allowing you go from box to backyard in no time!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.