Prinz 26" Counter Height Swivel Gray Faux Leather and Black Metal Bar Stool

  • Mfr # LCPRBAGRBL26
  • Zoro # G113076647
product price: 
$
239.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCPRBAGRBL26
Zoro #
G113076647
UPC #
721535757237
Country of Origin
China

Description

Style meets comfort with the Armen Living Prinz 26" Counter Height Swivel Gray Faux Leather and Black Metal Bar Stool. The Prinz counter stool is a perfect furniture addition to any home or apartment regardless of the design theme. A strong metal or brushed steel base makes for the perfect balance of modern elegance. This kitchen stool features a 360-degree swivel function which increases mobility and allows you or your guests to stay engaged regardless of their place in the room. The sleek, smooth lines featured throughout the body of this chair combined with the look of the soft faux leather upholstery create harmony throughout this piece. The Prinz bar and counter height stool is available to you in bar height 30" and counter height 26" which makes it easy to use at your kitchen island, peninsula counter, or home bar. The Prinz bar or counter stool is available in your choice of a brushed stainless-steel finish with black or gray faux leather upholstery or a black metal finish with gray faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 22 x D: 22 x H: 34 x Seat H: 26
  • CONVENIENT DESIGN - Uniquely angled arms allow you to pull this stool up as close as needed to your kitchen counter, island, bar, or pub table. The 360 degrees full swivel function allows optimal mobility and allows you to join in on the conversation from any part of your kitchen or bar area.
  • QUALITY UPHOLSTERY - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES - The Prinz is available in a black or brushed stainless steel finishes with beautiful Gray faux leather upholstery, or black faux leather with brushed stainless steel finish.
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.