Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rina Concrete and Black Metal 2 Piece Nesting Coffee Table Set

  • Mfr # LCRICOCCGR

  • Zoro # G613078622


product price: $662.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCRICOCCGR
Zoro #
G613078622
UPC #
721535757350
Country of Origin
Viet Nam

Description

The from Armen Living is the convenience your home is missing. The Rina is two coffee tables for the price of one. When not in use, the smaller table can be placed under the larger table, which is perfect for space-saving and keeps your home clear. The solid 1 in. thick concrete tabletop and the metal frame are durable and strong - capable of holding heavy objects. The semi-circular metal leg not only has smoother lines but also is more secure than other square legs, which can cause injuries. Nesting tables are great space-saving solutions for small spaces. They allow you to save space without having to give up the comfort of having a lot of furniture. The Rina Concrete and Metal 2 Piece Nesting Coffee Table set feature a sleek Gray concrete surface atop a chic black metal base. Large Table Dimensions: 31.5 in. Diameter x 17 in. Height. Small Table Dimensions: 26 in. Diameter x 15 in. Height.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.