Rocco Upholstered Dining Chair in Taupe Gray and Black Faux Leather w Black Metal Legs - Set of 2
- Mfr # LCROSITAGRYBLK
- Zoro # G814674845
Key Features
Specifications
Details
- MFR #
- LCROSITAGRYBLK
- Zoro #
- G814674845
- UPC #
- 840254338951
- Country of Origin
- China
- Material
- Faux Leather, Steel
- Color
- Gray
- Finish
- Black
Dimensions
- Width (In.)
- 21 in
- Depth (In.)
- 22 in
- Height (In.)
- 33 in
Description
Lend a modern and plush tone to your everyday spaces with our Rocco Upholstered Dining Chairs - Set of 2 in Faux Leather and Black Metal Legs. With a modern and streamlined profile, our dining room chair attains the perfect balance between style and comfort. It showcases a beautifully curved and streamlined barrel back with a chic tufting detail. It is perched upon tapered, black metal legs to attain a statement-making appeal in any corner. The plush and sculptural contours of this kitchen chair are highlighted with neat tailoring and elegant details. Featuring generous padding and a hugging silhouette, the dining table chair offers supreme comfort and support. It can easily transition from your kitchen, lounge, dining room, or home office to offer a comfy seat. The Rocco is upholstered in UV and stain-resistant faux leather which does not crack or fade easily to deliver easy care and maintenance. Offering long-lasting durability, the Rocco dining chair is available in Taupe Gray and Black Faux Leather with Black Metal Legs. These dining chairs are sold as a set of 2.
- •PRODUCT DIMENSIONS - 21 in W x 22 in D x 33 in H x 18 in Seat H
- •QUALITY MATERIALS - Upholstered in luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- •MULTIFUNCTIONAL - This versatile chair can be used as a dining chair, accent chair, desk chair, kitchen chair, or vanity chair.
- •SIZE GUIDE - The average dining room chair is about 18 inches from floor to seat, and the typical table is about 30 inches tall. Unless your table happens to be taller than that, you should stick with chairs with a seat height around 18 inches tall to ensure enough leg room for everyone.
- •NO ASSEMBLY - This item ships fully assembled and is ready for use right away!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.