Roman 26" Gray Faux Leather and Brushed Stainless Steel Swivel Bar Stool
- Mfr # LCRMBABSGR26
- Zoro # G313078427
Specifications
Details
- MFR #
- LCRMBABSGR26
- Zoro #
- G313078427
- UPC #
- 721535757398
- Country of Origin
- China
Description
They say Rome was not built in a day, neither was our Roman Swivel Bar Stool from Armen Living. This versatile stool is capable of blending into most decors - place it wherever you want: your kitchen, dining room, home office, or living room! The thick foam-padded cushion is there to maximize your comfort and keep you relaxed for as long as you are seated. The Roman was crafted with a durable steel frame; easy to take care of and clean, this stool will give you excellent use for years to come. The faux leather upholstery is luxuriously wrapped around the frame of this stool, adding yet another wonderful feature. The Rome also features a convenient metal footrest, for additional support and stability. This stool comes in your color choice of gray faux leather with a brushed stainless-steel frame or gray faux leather with a Black powder-coated frame. Also available in your choice of 26" counter height and 30" bar height.
- SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
- BEST OF BOTH WORLDS - The Roman brings the looks and practicality to your home. The beautiful design is a bonus when we talk about the extreme comfort, the ability to place this stool anywhere, and the sturdy craftsmanship.
- COMFORT AND BEYOND - This stool presents you with high-quality upholstery wrapped around a thick foam cushion on the seat, giving you countless hours of comfort that will make you want to keep sitting indefinitely.
- CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
- BUILT TO LAST - The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.
- MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of Gray faux leather with a Brushed stainless-steel frame or Gray faux leather with a Black powder-coated frame.
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.