Shop BALI & PARI
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Farrow Bohemian Braided Light Honey Rattan Dining Table
- Mfr # 258-14154-ZORO
- Zoro # G723546592
product price:Â
$
790.99
/ea
Key Features
Tabletop Material
Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop)
Width
42.1 in
Tabletop Color
Light Honey
Style
Bohemian
Length
42.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258-14154-ZORO
- Zoro #
- G723546592
- UPC #
- 193271456161
- Country of Origin
- Indonesia
- Tabletop Material
- Natural Rattan, Solid Mahogany Wood, Plywood(Under the Tabletop)
- Tabletop Color
- Light Honey
- Style
- Bohemian
- For Use With
- Dining Room
- Assembled/Unassembled
- Assembled
Dimensions
- Width
- 42.1 in
- Length
- 42.1 in
- Height
- 29.5 in
Description
Bring to life an air of serenity with the outstanding Farrow dining table. Made in Indonesia, this bohemian piece consists of a mahogany wood frame and sustainably sourced natural rattan. Its round tabletop and pedestal base are embellished with braided rattan edges that accentuate the artistic flair of the piece. The Farrow will arrive fully assembled and is recommended to be used with a fitted glass tabletop for proper maintenance. Exquisitely crafted with tranquility in mind, the Farrow dining table adeptly anchors any arrangement. Disclaimer: Rattan is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of rattan/rattan-fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.