
Rowan Gray Upholstered Dining Chairs in Black Finish, PK2
Mfr # LCRWSIGRBL
Zoro # G313079547
product price: $263.99
/pk 2, $132.00/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCRWSIGRBL
Zoro #
G313079547
UPC #
721535741779
Country of Origin
Malaysia
Description
The Armen Living Rowan chairs feature a rounded back that lends themselves to the mid-century modern theme. The frame is made of a strong rubberwood and complimented well by the upholstered back and seat. These chairs are ideal for any dining room but can easily be incorporated to your home office, bedroom or living room. These Rowan chairs are available in Walnut or Black and are sold as a set of 2.
- Included: 2 Dining Chairs
- Seat Height: 18 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Ships In: 1 Box
- Product Dimensions: 21"W x 22"D x 30"H SH: 18"
- Comes with standard 1 year limited warranty
- NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
- Included: 2 Dining Chairs
- Seat Height: 18 Inches
- Set Size: 2
- Upholstery Material: Polyester
- Assembly Required: Yes
- Product Dimensions: 21"W x 22"D x 30"H SH: 18"
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.