Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rowan Gray Upholstered Dining Chairs in Walnut Finish, PK2

  • Mfr # LCRWSIGRWA

  • Zoro # G113079617


product price: $263.99
/pk 2, $132.00/ea
Additional $110.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCRWSIGRWA
Zoro #
G113079617
UPC #
721535741762
Country of Origin
Malaysia

Description

The Armen Living Rowan chairs feature a rounded back that lends themselves to the mid-century modern theme. The frame is made of a strong rubberwood and complimented well by the upholstered back and seat. These chairs are ideal for any dining room but can easily be incorporated to your home office, bedroom or living room. These Rowan chairs are available in Walnut or Black and are sold as a set of 2.

  • Included: 2 Dining Chairs
  • Seat Height: 18 Inches
  • Set Size: 2
  • Upholstery Material: Polyester
  • Assembly Required: Yes
  • Ships In: 1 Box
  • Product Dimensions: 21"W x 22"D x 30"H SH: 18"
  • Comes with standard 1 year limited warranty
  • NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings
  • Included: 2 Dining Chairs
  • Seat Height: 18 Inches
  • Set Size: 2
  • Upholstery Material: Polyester
  • Assembly Required: Yes
  • Product Dimensions: 21"W x 22"D x 30"H SH: 18"

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.