Shop ALATERRE FURNITURE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Alaterre Barton 4 Piece Patio Furniture Set with Loveseat and Chairs Black Finish
- Mfr # 80-BARTON-SET1-B
- Zoro # G123510285
product price:Â
$
2,779.99
/ea
Key Features
Color
Black
Includes
Barton 4 Piece Patio Furniture Set
Material
Eucalyptus Wood, 230g Polyester, and D20 Foam
Height
15.5 in
Length
34.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80-BARTON-SET1-B
- Zoro #
- G123510285
- UPC #
- 197315983811
- Country of Origin
- Viet Nam
- Color
- Black
- Includes
- Barton 4 Piece Patio Furniture Set
- Material
- Eucalyptus Wood, 230g Polyester, and D20 Foam
- Item
- Barton 4 Piece Patio Furniture Set
Dimensions
- Height
- 15.5 in
- Length
- 34.5 in
- Width
- 34 in
Description
Seek out a stylish alternative to traditional outside furniture with the Barton 4-Piece Outdoor Sofa Set by Alaterre Furniture. The outdoor seating set comes with a patio loveseat, a 37x24-inch rectangle outside table and chairs set of 2 with thick cushions stuffed with highly resilient D20 foam for medium firmness designed to be supportive yet comfortable. The outdoor couch set is crafted of eucalyptus wood that is weather-resistant and coated with a UV stabilizer to resist sun damage for maximum durability and longevity. The upholstered cushions feature zippered, removable covers made of 230g polyester fabric with UV and water-resistant properties for season after season of use. Please note, our outdoor lounge furniture requires regular maintenance every 3 to 6 months to maintain the structural integrity and appearance of the furniture. We recommend cleaning, oiling, and resealing as well as using furniture covers to greatly extend the life of your black patio furniture set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.