Shop ARMEN LIVING

Sandringham 26" Gray Faux Leather and Black Metal Swivel Bar Stool

  • Mfr # 721535762088
  • Zoro # G713079482

product price: 
$
231.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
721535762088
Zoro #
G713079482
UPC #
721535762088
Country of Origin
China

Description

Look no further than the Sandringham Swivel Bar Stool for Armen Living for your modern and contemporary stool needs! This innovative metal stool features sleek faux leather upholstery and strong metal accents. The plush and thick foam-padded cushion will allow you and your guests to relax in comfort for extended periods of time without issue. The Sandringham was crafted with high-quality steel, able to withstand everyday wear and tear, giving you years of enjoyment. This versatile stool can easily blend into any modern kitchen or contemporary household. This stool comes in your color choice of gray faux leather with a brushed stainless-steel frame or gray faux leather with a black powder-coated frame. Also available in your choice of 26" counter height and 30" bar height.


  • SWIVEL STOOL - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite stool in your home!
  • WOW FACTOR - The design of the Sandringham will make your jaw drop when you see it in person for the first time. The modern frame mixed with contemporary aesthetics is a masterpiece of a combination.
  • COMFORTABLE DESIGN - This stool was designed with incredibly soft foam-padded cushions that offer extreme comfort and keeps you in a constant state of relaxation. The faux leather upholstery is a welcomed addition that feels wonderful on your body. Once you sit down, you won't want to get up!
  • CONVENIENCE PLACED RIGHT AT YOUR FEET - While you're sitting and relaxing on this already wonderfully comfortable stool, you can choose to prop your feet up with the metal footrest. This convenient footrest offers additional support and stability!
  • BUILT TO LAST - The stainless steel stool frame is crafted to be sturdy, strong, and stable; giving you years of enjoyment with this amazing bar stool! The weight capacity is 250 pounds.
  • MULTIPLE COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. This stool comes in your color choice of Gray faux leather with a Brushed stainless steel frame or Gray faux leather with a Black powder-coated frame.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.
  • Product Dimensions: 20"W x 22"D x 36"H SH: 26"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.