Shop ARMEN LIVING

Saturn 26in Swivel Counter Stool with Gold Brushed Stainless Steel and Black Faux Leather

  • Mfr # LCSNSWBABGLBLK26

  • Zoro # G314674987


product price:  $373.99
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Length
38 in
Width
21 in
Finish
Gold
Material
Stainless Steel, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCSNSWBABGLBLK26
Zoro #
G314674987
UPC #
840254343559
Country of Origin
China

Dimensions

Height
20.5 in
Length
38 in
Width
21 in

Details

Finish
Gold
Material
Stainless Steel, Manufactured Eucalyptus, Polyurethane, Polyvinychlorid, Foam
Color
Black

Description

Bring sophisticated elegance and comfort to any corner of your space with the Saturn Swivel Counter or Bar Height Stool in Faux Leather and Stainless Steel by Armen Living. Refined design details and a mix of high-quality materials lend luxurious charm to our barstool. The beautifully stylized armrest and curved back offer a polished and sophisticated look. The generously padded, barrel back flows into the beautifully stylized armrests for maximum comfort and a sophisticated silhouette. Perched upon tapered stainless steel legs, the Saturn barstool effortlessly combines comfort and aesthetics. It adds a dose of style and practicality to your kitchen island, pub table, eat-in kitchen, home bar, or adjustable desk in a home office. This stool includes a built-in circular footstool for an added layer of comfort, along with the high-density foam cushions and supple faux leather. Each leg is tipped with floor protectors, ensuring that the bar stool will not slip on or scratch hardwood or tile floors, making this a durable bar stool that will last for many years to come. Its smooth 360-degree swivel function offers maximum mobility and will become your favorite spot to sit and enjoy conversations with friends and family. The Saturn Swivel Counter and Bar Height Stool is available in a Gold Brushed Stainless finish with Light Sand, White, or Black faux leather, or Brushed Stainless Steel finish in Gray or Black faux leather to bring lasting elegance to your home.


  • •PRODUCT DIMENSIONS - W: 21 In. x D: 20.5 In. x H: 38 In. x Seat H: 26 In.
  • •SWIVEL STOOL - The smooth 360-degree swivel motion of this bar or counter stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
  • •HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table, or peninsula - we've got you covered with any height you desire! The Saturn comes in your choice of 26" counter height or 30" bar height option.
  • •COLOR OPTIONS - Available in your choice of Gold Brushed Stainless frame with Light Sand, White, or Black Faux Leather / Brushed Stainless Steel with Gray or Black Faux Leather.
  • •UNIVERSAL APPLICATION – Use this bar or counter stool in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
  • •BUILT TO LAST – Featuring a durable and sturdy construction, this stool is designed to endure a lifetime of use. It also includes a convenient footrest and attached floor protectors, ensuring that both your stool and home remain in top condition.
  • •MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.