Shannon Dining Chair with Matte Black Iron and Black Fabric - Set of 2

  • Mfr # LCSNSIBLK

  • Zoro # G914674882


product price:  $483.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Iron, Manufactured Eucalyptus, Polyester, Foam
Width (In.)
23.5 in
Depth (In.)
20.5 in
Height (In.)
30.5 in
Finish
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCSNSIBLK
Zoro #
G914674882
UPC #
840254343832
Country of Origin
China

Dimensions

Width (In.)
23.5 in
Depth (In.)
20.5 in
Height (In.)
30.5 in

Details

Material
Iron, Manufactured Eucalyptus, Polyester, Foam
Color
Black
Finish
Black

Description

Bring effortless style and comfort to your home with our Shannon Dining Chair in Fabric and Metal - Set of 2 by Armen Living. This contemporary dining chair makes a sophisticated statement with its chic and refined style. A cylindrical cushion complements the curved backrest to offer perfect back support. The chair includes a generously padded seat, to provide a comfortable seating experience. It is covered in performance fabric to offer easy care and maintenance. Featuring a sleek and slender metallic frame, this dining chair lends effortless elegance to any corner. It can bring everyday charm to your eat-in kitchen and dining room. The Shannon chair can offer an easy-to-land spot anywhere from your living space to your home office. Its sturdy and durable construction allows years of use. Available as a perfect pair, the Shannon Dining Chair comes in brushed stainless steel with: Light Gray, Charcoal, Blue, or Taupe Fabric or matte black iron with: Thundercloud Gray fabric, Black fabric, Cream fabric, or Light Gray faux leather to effortlessly blend and complement your existing style and decor.


  • •PRODUCT DIMENSIONS - W: 23.5 In. x D: 20.5 In. x H: 30.5 In. x Seat H: 20 In.
  • •MULTI FUNCTIONAL - This chair can effortlessly function as dining chair, accent chair, or desk chair.
  • •COLOR OPTIONS - Available in your choice of Matte Black Iron with Thundercloud Gray, Black, Cream Fabric, or Light Gray Faux Leather or Brushed Stainless Steel with Light Gray, Charcoal, Blue, or Taupe Fabric.
  • •EASY MAINTENANCE - For best results - dust regularly, use a damp cloth to clean, and allow to dry completely afterwards.
  • •BUILT TO LAST – Featuring a durable and sturdy construction these dining chairs can last for a lifetime. To ensure that both your chairs and home remain in top condition, these items include attached floor protectors.
  • •NO ASSEMBLY - Put away the screw drivers and forget the missing parts. No need to call for help or pay extra for assembly. At Armen Living, this selection of furniture comes ready to take place in your home as soon as it is delivered.
  • •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 2 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.