Shop FLASH FURNITURE
See all product information
Create Account
Metal Dining Chair with Natural Wood Seat & Back
- Mfr # XU-DG6V5B-NAT-GG
- Zoro # G305668377
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Material
Plywood, PVC, Steel
Width (In.)
16.25
Height (In.)
31.375
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XU-DG6V5B-NAT-GG
- Zoro #
- G305668377
- UPC #
- 840196378350
- Country of Origin
- China
Dimensions
- Width (In.)
- 16.25
- Height (In.)
- 31.375
Details
- Material
- Plywood, PVC, Steel
- Color
- Natural Birch
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these dining chairs offer solid wood seats and boomerang backrests atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in bar height, in 2 finishes, and in sets of 2, this sleek modern chair is ideal for restaurants, eateries, or your kitchen or dining room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.