Shop PERFORMANCE TOOL
Create Account
46277 Mechanics Stool with Drawers - Model No. W85025
- Mfr # 46277
- Zoro # G204008076
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46277
- Zoro #
- G204008076
- UPC #
- 39564011047
- Country of Origin
- China
Description
We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Durable steel frame with heavy-duty stability straps both fore and aft holds up to 350 lbs
- Adjustable: No
- Capacity (lbs. ): 350
- Dimensions W x H (in. ): 14 1/8 x 16 1/4
- Material: Steel
- Wheel Type: Caster
- Caster Type: Swivel
- Caster Size (in. ): 2.5
- Weight: 31 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.