Sicily 30in Swivel Walnut Wood Bar Stool in Gray Faux Leather
- Mfr # LCSIBAWAGRY30
- Zoro # G814675019
Key Features
Specifications
Details
- MFR #
- LCSIBAWAGRY30
- Zoro #
- G814675019
- UPC #
- 840254337176
- Country of Origin
- China
- Color
- Gray
- Finish
- Walnut / Black
- Material
- Wood, Faux Leather, Metal
Dimensions
- Overall Height
- 19 in
- Overall Width
- 21 in
- Overall Length
- 41.5 in
Description
Update your home with our modern, versatile, and exceptionally comfortable Sicily Upholstered Swivel Bar or Counter Stool. Featuring a softly contoured back and padded seat, our bar stool delivers linger-worthy comfort for your casual meals and cocktail hours. It is perched upon tapered legs with a metal footrest to provide a comfortable seating experience. The counter stool is generously padded to attain a cozy and modern look in any room. It is available in both easy-to-maintain faux leather upholstery or high-performance fabric to best suit the need of your household. The bar stool is expertly crafted from beechwood for easy care, durability, and natural beauty. You can use it anywhere in the house from your kitchen to a home office to accompany a kitchen island, pub table, home bar, or adjustable desk. Our modern bar stool is fitted with a wonderful 360-degree swivel function with a smooth gliding system, allowing you to follow conversations and create a social space at your kitchen island or breakfast counter. The Sicily swivel bar or counter stool easily incorporates into any home and is available in your choice of 26-inch or 30-inch seat height in a walnut wood finish with cream or gray faux leather upholstery or a black brushed wood finish with gray faux leather or light gray fabric upholstery.
- •PRODUCT DIMENSIONS - W: 21 x D: 19 x H: 41.5 x Seat H: 30
- •SWIVEL STOOL - The smooth 360-degree swivel motion of this counter or bar stool makes for an easy entry and exit from the seat, creates optimal mobility for conversation or entertaining, and provides overall convenience to its user.
- •HEIGHT VARIATION OPTIONS - This bar or counter stool comes in your choice of 26" counter height or 30" bar height options.
- •COLOR OPTIONS - Available in a walnut wood finish with cream or gray faux leather upholstery or a black brushed wood finish with gray faux leather or light gray fabric upholstery.
- •UNIVERSAL APPLICATION – Use this bar chair in your kitchen, home bar, or dining space. If your home office has a standing desk, this stool is a great alternative option for seating.
- •NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This stool chair requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- •STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.