Skye Swivel Gray Velvet and Brushed Stainless Steel Dining Room Chairs, PK2

  • Mfr # LCSKSIGR

  • Zoro # G713076818


product price:  $392.99
/pk 2, $196.50/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCSKSIGR
Zoro #
G713076818
UPC #
721535753901
Country of Origin
China

Description

Bring the Skye Gray Velvet Set of Two Dining Chair from Armen Living into your home! The fabric upholstery is luxuriously wrapped around the entire seat. Featuring a wide back and spacious seat, its metal swivel mechanism allows you to turn and glide a full 360-degrees. The clean geometric upholstered lines add a textured look to this chair, covering the ultra-comfortable foam-padded cushion. The refined look of the Alison will update the decor in any dining room, bar or lounge area, or wherever you decide to place it! This wonderful chair features a sturdy metal frame that assures dependability and will give you years of enjoyment. Comes in a set of 2 dining chairs.


  • PRODUCT DIMENSIONS - W: 20 In. x D: 23 In. x H: 34 In. x Seat H: 19 In.
  • SWIVEL CHAIR - It can be tough crafting the perfect stool for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite chair in your home!
  • EXTRA COMFORT - This dining chair presents you with high-quality upholstery wrapped around a thick foam cushion on the seat, giving you countless hours of comfort that will make you want to keep sitting, indefinitely.
  • BUILT TO LAST - This chair provides stability with its strong metal 4-leg base, giving you a stable foundation that will always offer optimal comfort. The high-quality materials will endure everyday wear and tear and give you years of enjoyment. In addition, this chair has a weight capacity of 250 lbs.
  • SOFT AND SLEEK UPHOLSTERY - The soft velvet upholstery of this dining chair makes a wonderful addition to this already amazing piece of furniture. Not only does it enhance the appearance of the Alison, the velvet upholstery also creates an absolutely divine user experience with its incredibly soft texture.
  • SET OF TWO - The chair comes in a set of two chairs, giving you the option to mix and match around the house or place them both together!
  • MINIMAL ASSEMBLY - This piece requires minimal assembly of attaching the seat to the base. Our easy to follow step by step instructions will have you spending more time enjoying your new furniture than building it.
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.