
Sydney Outdoor Patio Round Dining Table in Light Eucalyptus and Gray Stone
Mfr # 840254335943
Zoro # G913077905
Specifications
Product Information
Description
Dine alfresco with friends and family by gathering around the Sydney outdoor round dining table from Armen Living. Constructed from eucalyptus wood and a gray super stone top, this table is a modern addition that easily fits into any space. This patio dining table features sleek tapered wood legs that allow for ample leg room. One of the best reasons to choose Eucalyptus wood for your outdoor furniture or four-seasons porch is that it is exceptionally resistant to decay and rot. It naturally resists the influence of moisture because of the high oil content it naturally contains. That means it can get damp without you worrying about whether damage will occur. It can withstand several different outdoor elements while lasting for many years if it receives proper care. Defined by functional simplicity and timeless beauty, the dining table delivers a harmony of natural textures to complement any outdoor space. Comfortably seating up to six individuals, our outdoor dining table measures 47 inches in diameter and remains perfect for entertaining in your patio, backyard, or balcony. The stone top features a 5-layer composite with 2 layers of cement fiberboard surrounding the aluminum honeycomb core. This beautiful tabletop is durable and robust - capable of withstanding inclement weather and everyday wear and tear. The Sydney outdoor dining table is available with a gray super stone top and your choice of a dark, light, or black eucalyptus wood base.
- PRODUCT DIMENSIONS - Diameter: 47 x H: 30
- WEATHER RESISTANT - Eucalyptus is a great choice for patio furniture. It is a hard, durable wood that can withstand exposure to the elements. It won't rot or be eaten away by insects. Its natural oils make it naturally weather-resistant, especially against moisture, sun, and heat.
- SUPER STONE - Superstone tabletops and inserts epitomize outdoor durability, merging granite's elegance with the convenience of a lightweight composite. With a smooth stone surface that is durable and robust and capable of withstanding inclement weather and everyday wear and tear. Consisting of two layers of cement fiberboard encasing an aluminum honeycomb core, topped with a high-performance UV topcoat and natural mineral granules for an attractive, long-lasting finish.
- MULTIPLE COLOR PREFERENCES – The Sydney table is available with a gray super stone top and your choice of a dark, light, or black finish on the eucalyptus wood legs and base.
- INDOOR OUTDOOR USE - This dining table can be used indoor or outdoors, it seats up to 6.
- EASY MAINTENANCE – Our dining table remains easy to clean and maintain. Wipe with a damp cloth, dry and you're done!
- NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all outdoor furniture. Our products are made from high quality materials that will last for many years to come.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.