Shop ARMEN LIVING

Titana 26" Counter Height Swivel Gray Faux Leather and Brushed Stainless Steel Bar Stool

  • Mfr # 840254335073

  • Zoro # G613077533


product price:  $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
840254335073
Zoro #
G613077533
UPC #
840254335073
Country of Origin
China

Description

Style and function come together in harmony with the Titana 26" Counter Height Swivel Gray Faux Leather and Brushed Stainless Steel Bar Stool from Armen Living. Its armless design makes this the perfect addition to any home or apartment as it allows you to pull the kitchen stool as close as needed to your kitchen island, peninsula counter, or home bar. The Titana frees you of any visual constriction with the 360-degree swivel motion, helping to keep you engaged with your friends at family at gatherings. The upholstered low back is rounded, providing the user with exceptional ergonomic support. The Titana’s padded bar seat and back are constructed from high-density foam and wrapped in soft faux leather upholstery that will keep you comfortably seated for hours on end. The strong metal frame that’s further accented by the inclusion of a round footrest. The Titana's legs are tipped with floor protectors, assuring that the bar stool will not slip on or scratch hardwood or tile floors, ensuring a durable bar or counter stool that will last for many years to come. The Titana bar or counter stool is available in 26” or 30” seat height and comes in a brushed stainless steel finish with black, gray, white, blue, green, or red faux leather upholstery; a mineral finish with bandero tobacco or ford black faux leather upholstery, an auburn bay finish with brown faux leather upholstery, or a black finish with ford black faux leather upholstery.


  • PRODUCT DIMENSIONS- W: 20 x D: 21 x H: 36 x Seat H: 26
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
  • COLOR PREFERENCES – The Titana is available in a brushed stainless steel finish with black, gray, white, blue, green, or red faux leather upholstery; a mineral finish with bandero tobacco or ford black faux leather upholstery, an auburn bay finish with brown faux leather upholstery, or a black finish with ford black faux leather upholstery.
  • STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The metal ring footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.