Zoro Homepage

Tropez Outdoor Patio Wicker Bar Set (Table with 4 barstools)

  • Mfr # SETODTRBE

  • Zoro # G713078478


product price: $1,417.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETODTRBE
Zoro #
G713078478
UPC #
643507354865
Country of Origin
China

Description

The Armen Living Tropez contemporary outdoor wicker bar set is a great purchase for anyone looking to enhance the comfort and style of their modern household patio. The Tropez set comes with 2 high back barstools and 1 rectangular four leg bar table. The Tropez stools feature a durable, yet lightweight aluminum design and waterproof HDPE wicker cover, assuring easy arrangement without compromising on quality. The barstools include plush foam padded and fabric upholstered detachable cushions. The Tropez table is made of the same quality aluminum and HDPE wicker material, and includes a stylish glass top, ideal for snack trays and drinks. The Tropez patio set is available in a black powder coated finish and comes with beige seat cushions.


  • Tropez Outdoor Patio Wicker Set in Black Powder Coated Finish with HDPE Wicker and Teak wood (4 barstools, 1 bar table)
  • Included items feature water/UV resistant seats that are removable allow them to be easily cleaned
  • Barstools feature footrests and tall backs for added comfort and support
  • Patio Barstool: 18"W x 22"D x 46"H SH: 29" Patio Bartable: 32"W x 32"D x 43"H
  • Featured table includes a 4 leg design and durable glass top
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 3 year limited manufacturer warranty on all outdoor furniture frames, and 2 year limited warranty on all outdoor cushions. Our products are made from high quality materials that will last for many years to come.
  • NOTE: Fabric color and saturation may vary due to lighting and monitor/phone screen settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.