Zoro Homepage

Turin Rustic 2 piece set with Dining Table and Sideboard in Black Brushed

  • Mfr # SETTNDIBL2A

  • Zoro # G813079801


product price: $2,269.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SETTNDIBL2A
Zoro #
G813079801
UPC #
721535745180
Country of Origin
Viet Nam

Description

The Armen Living Turin Dining 2-piece set boasts a versatile transitional style and modern designed to complement any home. This set is perfect piece for your traditional and welcoming space. The sideboard base feature x-shape metal copper frame with four straight tipped legs for sturdiness and durability. This spacious Sideboard feature 4 cabinets with soft close function. This Sideboard will make a simple storage solution to any well-appointed space in your home. Perfect as a sideboard, credenza, buffet cabinet or display stand and can also accommodates flat-screen TVs up to 60 in. wide as a living room or lounge area TV stand. The rectangle shape table and 4 straight legs exudes modern but simplistic design. The table features a sturdy, solid oak wood tabletop with metal copper tipped legs. The Turin Dining Table seats up to 6 guests allowing for larger family gatherings or entertaining. This item is a part of the Armen Living Turin collection but can be mixed and match in any contemporary or modern style home. Included: 1 dining table and Sideboard Cabinet Material: Metal Copper, Solid Oak Feature: Metal Copper accent and based for sturdiness and durability Feature: Spacious top that can accommodates flat-screen TVs up to 60 in. wide or any decor display Feature: 4 Specious Cabinet Feature Adjustable Shelving Feature: The rectangle shape table can seat up to 6 guests Feature: Solid Oak Wood Tabletop provide durability and sturdiness Sideboard: Dimensions: 78.7 W X 17.7 D X 33.4 H Sideboard: Shelf Dimensions: 18.7 W X 15.7 D X 1 H Sideboard: Cabinet Dimensions: 78.7 W X 17.7 D X 33.4 H Table Dimensions: 78.7 W X 39.3 D X 30.7 H Table Thickness: 1.2 in. in. Assembly Required: Yes NOTE: Color and saturation may vary due to lighting and monitor/phone screen settings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.