Tyler 26" Counter Height Swivel Brown Faux Leather and Walnut Wood Bar Stool

  • Mfr # LCTYBABRWA26
  • Zoro # G213077414
product price: 
$
152.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCTYBABRWA26
Zoro #
G213077414
UPC #
643507356234
Country of Origin
China

Description

Add some Mid-Century Modern flair to your home with the Armen Living Tyler 26" Swivel Brown Faux Leather and Walnut Wood Counter Stool! Featuring a retro style silhouette, the Tyler bar stool showcases function, convenience, and timeless beauty. The 360-degree swivel functionality gives you the mobility you need when sitting or entertaining and allows you to easily engage with any of your guests regardless of their place in the room! An ideal addition to your kitchen peninsula or island, home bar or pub table, the Tyler’s high-density foam cushion and chrome ring footrest keep you comfortably seated. The Tyler kitchen stool can easily integrate into any home regardless of style theme and features multiple color options such as Cream or Brown faux leather upholstery with a Walnut finish or Gray faux leather with a Black finish. The Tyler Counter or Bar Stool is available in your choice of 26” or 30” seat height options.


  • PRODUCT DIMENSIONS - W: 20 In. x D: 20 In. x H: 38 In.x Seat H: 26 In.
  • SWIVEL FUNCTION - It can be tough crafting the perfect seating option for our customers, we are always thinking of the most unique ideas for the best user experience. Providing these features is one way we can do this and help exceed your expectations. The wonderful full 360-degree swivel function allows for maximum mobility. The smooth glide swivel function allows you to change directions with ease, making this your new favorite seat in your home!
  • MULTIPLE COLOR PREFERENCES - The Tyler stool is available in a Walnut Wood finish with Cream or Brown faux leather upholstery or a Black Wood finish with Gray faux leather upholstery.
  • BUILT TO LAST - These chairs provide stability with their strong wooden 4-leg base, giving you a stable foundation that will always offer optimal comfort. In addition, these chairs feature a weight capacity of 250 lbs.
  • SEAT HEIGHT OPTIONS - This Stool is conveniently offered in your choice of 26" or 30" seat height.
  • NO HASSLE ASSEMBLY - Look no further for beautiful, functional, and easy to assemble furniture for your home. This piece of furniture requires assembly and comes with clear and concise step-by-step instructions that make set up a breeze!
  • STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offers our customers a 1-year limited manufacturer warranty on all items. Our products are made from high-quality materials that will last for many years to come.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.