Valerie 30" Swivel Slate Gray Faux Leather and Black Metal Bar Stool
Mfr # LCVLBAMBGR30
Zoro # G613079650
Specifications
Product Information
Description
The Valerie Swivel Modern Metal and Faux Leather Bar and Counter Height Stool is a fabulous and functional furniture addition to any home! This beautiful stool is upholstered in butter soft faux leather in multiple color options. The frame of the Valerie stool is constructed from metal that is sturdy enough to last for many years to come. Enjoy full mobility with the 360-degree swivel functionality that allows you to join in on the conversation from any part of your kitchen or bar area. The padded and upholstered back rest gives you comfort that only increases with its convenient metal ring footrest. Enjoy a luxurious style bar or counter stool that is unique in style and practical in function. The Valerie Swivel Modern Metal and Faux Leather Bar and Counter height stools are available in a sleek Brushed Stainless-Steel finish with White, Slate Gray or Black faux leather, a Java Brown metal finish with Brown faux leather, a Silver metal finish with White or Slate Gray faux leather, or a Matte Black finish with Slate Gray faux leather upholstery. The Valerie is also available in your choice of 26” or 30” seat height options and can support up to 250lbs per stool.
- PRODUCT DIMENSIONS: H: 40 In x W: 21 In x D: 21 In x Seat H: 30
- STABLE AND STURDY - This stool provides stability with its strong 4-leg base giving you a stable foundation to sit upon for hours. The metal ring footrest is ideal for propping your feet up while socializing or eating at your kitchen island or pub table. In addition, this stool has a weight capacity of 250 lbs.
- CONVENIENT DESIGN - The unique arm design allows you to pull this stool up as close as needed to your kitchen counter, island, bar, or pub table. The 360 degrees full swivel function allows optimal mobility and allows you to join in on the conversation from any part of your kitchen or bar area.
- UPGRADED FABRIC - These stools are upholstered in a luxurious faux leather that is soft to the touch and comfortable to sit on for hours on end. Make clean up a breeze and easily wipe away any spills or messes in seconds allowing you more time to enjoy and less time cleaning.
- HEIGHT VARIATION OPTIONS - Whether you have a kitchen island, a bar table, pub table or peninsula, we've got you covered with any height you desire! Our bar height stools have a comfortable seat height of 30" and our counter height stools hold you at a convenient 26" seat height.
- COLOR PREFERENCES - When shopping for furniture, you often find yourself limited on color options when you finally find the right piece for your home. Armen Living offers a unique variety of color and finish options that are sure to fit into any existing design theme. The Valerie stool is available in your choice of Slate Gray, Black or White faux leather upholstery and a beautiful Brushed Stainless-Steel finish, Brown faux leather with a Java Brown finish, White, or Slate Gray faux leather with a Silver finish, or Slate Gray faux leather with a Matte Black finish.
- NO HASSLE ASSEMBLY - Look no further for a beautiful, functional and easy to assemble bar or counter stool for your home. These stools require assembly and come with clear and concise step by step instructions that make set up a breeze!
- STANDING BEHIND OUR PRODUCTS - Armen Living stands behind all products sold and gladly offer our customers a 1 year limited manufacturer warranty on all items. Our products are made from high quality materials that will last for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.